Zoro Homepage

3/8" Three Flute Routing End Mill Ball Nose 2-1/2"L

  • Mfr # AMC703888

  • Zoro # G5650653


product price: $71.55
/ea

Key Features

Diameter
3/8"
Application
For Aluminum
Single End/Double End
Single
Overall Length
2 1/2 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC703888
Zoro #
G5650653
UPC #
094714211999
Country of Origin
United States

Dimensions

Diameter
3/8"
Overall Length
2 1/2 in
Length of Cut
1 in
Radius
0.1870"
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Milling Dia.
0.375 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Grade
High Performance
End
Single
Finish
Bright (Uncoated)
List Number
AFM-3
End Style
Ball Nose
Cutting Direction
Right Hand
Type
Aluminum Rougher/Finisher, Medium Length
Item
Ball End Mill
Shank Type
Straight
End Mill Application
Roughing
Cutting Type
Center
End Mill Material
Carbide
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Weldon Flat
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Finish - Machining
Uncoated
Primary Material Application ISO Code
N
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Measurement System
Inch
Secondary Material Application
Brass, Bronze, Copper
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Flute Type
Spiral
Min. Helix Angle
40 Degrees

Description

Ball End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.