Zoro Homepage

3/8" Three Flute Routing End Mill Ball Nose, 2-1/4" Neck

  • Mfr # AMC709888

  • Zoro # G5743254


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/8"
Application
For Aluminum
Single End/Double End
Single
Overall Length
4 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC709888
Zoro #
G5743254
UPC #
094713561460
Country of Origin
United States

Dimensions

Diameter
3/8"
Overall Length
4 in
Length of Cut
0.5 in
Neck Dia.
0.355 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Radius
0.1870"
Neck Length
2.25 in
Milling Dia.
0.375 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Item
Ball End Mill
End Mill Application
Roughing
End Style
Ball Nose
Shank Type
Straight
Finish
Bright (Uncoated)
List Number
AFNM-3
Cutting Type
Center
End Mill Material
Carbide
Grade
High Performance
Cutting Direction
Right Hand
Type
Aluminum Rougher/Finisher, Medium Length, Necked
End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
N
Material Grade - Machining
High Performance
Finish - Machining
Uncoated
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through

Description

Ball End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.