Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Three Flute Routing End Mill Corner Radius, 1-3/4" Neck

  • Mfr # AMC715206

  • Zoro # G5530567


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/8"
Application
For Aluminum
Single End/Double End
Single
Overall Length
4 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC715206
Zoro #
G5530567
UPC #
094713562450
Country of Origin
United States

Dimensions

Diameter
3/8"
Overall Length
4 in
Length of Cut
0.5 in
Neck Dia.
0.353 in
Shank Dia.
3/8 in
Radius
0.0150"
Neck Length
1 3/4 in
Dimension Type
Fractional Inch
Milling Diameter
3/8"
Corner Radius
0.015 in
Milling Dia.
0.375 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Item
Corner Radius End Mill
Cutting Direction
Right Hand
End Style
Corner Radius
List Number
AFCNS-3
End Mill Material
Carbide
Cutting Type
Center
Type
Aluminum Rougher/Finisher, Standard Length, Necked, Thru-Coolant
Finish
Bright (Uncoated)
Grade
High Performance
End
Single
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
Measurement System
Inch
End Mill Style
Corner-Radius
Cutting Direction - Machining
Right Hand
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.015 in, 0.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.