Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Three Flute Routing End Mill Corner Radius 2-1/2"L

  • Mfr # AMC703856

  • Zoro # G5517495


product price: $60.89
/ea

Key Features

Diameter
3/8"
Application
For Aluminum
Single End/Double End
Single
Overall Length
2 1/2 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC703856
Zoro #
G5517495
UPC #
094713560265
Country of Origin
United States

Dimensions

Diameter
3/8"
Overall Length
2 1/2 in
Length of Cut
1 in
Dimension Type
Fractional Inch
Radius
0.0150"
Shank Dia.
3/8 in
Milling Diameter
1"
Corner Radius
0.015 in
Milling Dia.
1 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
List Number
AFM-3
Finish
Bright (Uncoated)
Item
Corner Radius End Mill
End Mill Material
Carbide
Grade
High Performance
Cutting Type
Center
End Style
Corner Radius
Cutting Direction
Right Hand
End
Single
Type
Aluminum Rougher/Finisher, Medium Length
End Mill Style
Corner-Radius
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Flute Spacing
Fixed
Flute Type
Spiral
Max. Helix Angle
40 Degrees
Secondary Material Application
Brass, Bronze, Copper
Min. Helix Angle
40 Degrees
Secondary Material Application ISO Code
N

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.015 in, 1 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.