Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Three Flute Routing End Mill Corner Radius, 2-1/4" Neck

  • Mfr # AMC709856

  • Zoro # G5667051


product price: $94.85
/ea
Free Shipping & Returns

Key Features

Diameter
3/8"
Application
For Aluminum
Single End/Double End
Single
Overall Length
4 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC709856
Zoro #
G5667051
UPC #
094713561453
Country of Origin
United States

Dimensions

Diameter
3/8"
Overall Length
4 in
Length of Cut
0.5 in
Neck Dia.
0.353 in
Milling Diameter
3/8"
Radius
0.0150"
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Neck Length
2 1/4 in
Milling Dia.
0.375 in
Corner Radius
0.015 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
List Number
AFNM-3
Type
Aluminum Rougher/Finisher, Medium Length, Necked
End Mill Material
Carbide
Cutting Direction
Right Hand
End Style
Corner Radius
Item
Corner Radius End Mill
Grade
High Performance
End
Single
Finish
Bright (Uncoated)
Cutting Type
Center
Shank Type - Machining
Straight
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
Finish - Machining
Uncoated
Measurement System
Inch
End Mill Style
Corner-Radius
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.015 in, 0.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.