Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Three Flute Routing End Mill Plunge Point 3"L

  • Mfr # 67-206

  • Zoro # G3214556


product price: $151.19
/ea
Free Shipping & Returns

Key Features

Diameter
3/8"
Number of Flutes
3
Application
For Phenolic
Single End/Double End
Single End
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67-206
Zoro #
G3214556
UPC #
895680018304
Country of Origin
United States

Dimensions

Diameter
3/8"
Overall Length
3 in
Length of Cut
7/8 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Cutter Dia. - Machining
3/8"
Cutter Dia.
3/8 in

Details

Number of Flutes
3
Application
For Phenolic
Single End/Double End
Single End
Helix Angle
10 Degrees
Type
Downcut Spiral
End Mill Material
Carbide
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Grade
High Performance
End Style
Square
List Number
67-200
Item
Solid Router Bit
Cutting Type
Center
End
Single
End Mill Style
Square
Primary Material Application
Phenolic
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral Downcut
Chip Removal Direction
Downcut
Router Bit End Type
Plain End

Description

Solid Router Bit, Primary Material Application Phenolic, Spiral Downcut, Inch, 3/8 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.