Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Three Flute Routing End Mill Square 2-1/2"L

  • Mfr # AMC703202

  • Zoro # G5483597


product price: $53.99
/ea

Key Features

Diameter
3/8"
Application
For Aluminum
Single End/Double End
Single
Overall Length
2 1/2 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC703202
Zoro #
G5483597
UPC #
094713560050
Country of Origin
United States

Dimensions

Diameter
3/8"
Overall Length
2 1/2 in
Length of Cut
0.5 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.375 in
Milling Diameter
3/8"

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
End
Single
End Mill Material
Carbide
List Number
AFS-3
Cutting Direction
Right Hand
Type
Aluminum Rougher/Finisher, Standard Length
End Style
Square
Grade
High Performance
Cutting Type
Center
Finish
Bright (Uncoated)
Item
Square End Mill
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Measurement System
Inch
Material - Machining
Carbide
End Mill Style
Square
Cutting Direction - Machining
Right Hand
End Mill Cutting Type
Center Cutting
Finish - Machining
Uncoated
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Max. Helix Angle
40 Degrees

Description

Square End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.5 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.