Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onsrud 3/8" Two Flute Routing End Mill Ball Nose, 1-3/4" Neck AMC712238

3/8" Two Flute Routing End Mill Ball Nose, 1-3/4" Neck (Discontinued)

  • Mfr # AMC712238
  • Zoro # G5530034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC712238
Zoro #
G5530034
UPC #
094713561866
Country of Origin
United States

Dimensions

Diameter
3/8"
Overall Length
4 in
Length of Cut
0.5 in
Neck Dia.
0.355 in
Dimension Type
Fractional Inch
Radius
0.1870"
Shank Dia.
3/8 in
Neck Length
1.75 in
Milling Dia.
0.5 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Grade
High Performance
End Mill Application
Roughing
Cutting Type
Center
Finish
Bright (Uncoated)
End Style
Ball Nose
Type
Aluminum Rougher/Finisher, Standard Length, Necked, Thru-Coolant
End Mill Material
Carbide
List Number
AFCNS-2
Item
Ball End Mill
Cutting Direction
Right Hand
End
Single
Shank Type
Straight
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Finish - Machining
Uncoated
Measurement System
Inch
Material - Machining
Carbide
Material Grade - Machining
High Performance
Shank Type - Machining
Weldon Flat
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
N

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.