Zoro Homepage

3/8" Two Flute Routing End Mill Ball Nose, 2-1/4" Neck

  • Mfr # AMC706888

  • Zoro # G5574396


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/8"
Application
For Aluminum
Single End/Double End
Single
Overall Length
4 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC706888
Zoro #
G5574396
UPC #
094713560869
Country of Origin
United States

Dimensions

Diameter
3/8"
Overall Length
4 in
Length of Cut
0.5 in
Neck Dia.
0.355 in
Radius
0.1870"
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Neck Length
2.25 in
Milling Dia.
0.375 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Type
Aluminum Rougher/Finisher, Medium Length, Necked
End Style
Ball Nose
End Mill Material
Carbide
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Cutting Type
Center
End
Single
Grade
High Performance
End Mill Application
Finishing
Item
Ball End Mill
Shank Type
Straight
List Number
AFNM-2
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated
Shank Type - Machining
Weldon Flat
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
Carbide

Description

Ball End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.