Zoro Homepage

3/8" Two Flute Routing End Mill Ball Nose, 2-3/4" Neck

  • Mfr # AMC707538

  • Zoro # G5528957


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/8"
Application
For Aluminum
Single End/Double End
Single
Overall Length
5 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC707538
Zoro #
G5528957
UPC #
094713561064
Country of Origin
United States

Dimensions

Diameter
3/8"
Overall Length
5 in
Length of Cut
0.5 in
Neck Dia.
0.355 in
Shank Dia.
3/8 in
Neck Length
2.75 in
Dimension Type
Fractional Inch
Radius
0.1870"
Milling Dia.
0.375 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
List Number
AFNL-2
Type
Aluminum Rougher/Finisher, Long Length, Necked
Grade
High Performance
Item
Ball End Mill
End Mill Application
Finishing
End
Single
End Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Material
Carbide
Cutting Type
Center
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material Grade - Machining
High Performance
Material - Machining
Carbide
Measurement System
Inch
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Primary Material Application ISO Code
N
Drilling Tool Configuration
Individual

Description

Ball End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.