Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onsrud 3/8" Two Flute Routing End Mill Ball Nose, 2-3/4" Neck AMC713538

3/8" Two Flute Routing End Mill Ball Nose, 2-3/4" Neck (Discontinued)

  • Mfr # AMC713538
  • Zoro # G5817734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC713538
Zoro #
G5817734
UPC #
094713562269
Country of Origin
United States

Dimensions

Diameter
3/8"
Overall Length
5 in
Length of Cut
0.5 in
Neck Dia.
0.355 in
Dimension Type
Fractional Inch
Neck Length
2.75 in
Radius
0.1870"
Shank Dia.
3/8 in
Milling Dia.
0.375 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Shank Type
Straight
Cutting Direction
Right Hand
End Mill Application
Roughing
End Mill Material
Carbide
Cutting Type
Center
End Style
Ball Nose
Item
Ball End Mill
Finish
Bright (Uncoated)
List Number
AFCNL-2
Type
Aluminum Rougher/Finisher, Long Length, Necked, Thru-Coolant
Grade
High Performance
End
Single
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
N
Shank Type - Machining
Weldon Flat
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material Grade - Machining
High Performance
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual

Description

Ball End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.