Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Two Flute Routing End Mill Corner Radius 2-1/2"L

  • Mfr # AMC700206

  • Zoro # G5557693


product price: $48.29
/ea

Key Features

Diameter
3/8"
Application
For Aluminum
Single End/Double End
Single
Overall Length
2 1/2 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC700206
Zoro #
G5557693
UPC #
094713559450
Country of Origin
United States

Dimensions

Diameter
3/8"
Overall Length
2 1/2 in
Length of Cut
0.5 in
Radius
0.0150"
Shank Dia.
3/8 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Milling Dia.
0.5 in
Corner Radius
0.015 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Type
Aluminum Rougher/Finisher, Standard Length
End Style
Corner Radius
End Mill Material
Carbide
Cutting Type
Center
Finish
Bright (Uncoated)
Grade
High Performance
End
Single
List Number
AFS-2
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
End Mill Style
Corner-Radius
Measurement System
Inch
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.015 in, 0.5 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.