Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Two Flute Routing End Mill Plunge Point 2-1/2"L

  • Mfr # 66-120

  • Zoro # G3072264


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/8"
Number of Flutes
2
Application
For Cast Acrylic, Nylon, PVC
Single End/Double End
Single End
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-120
Zoro #
G3072264
UPC #
094706286066
Country of Origin
United States

Dimensions

Diameter
3/8"
Overall Length
2 1/2 in
Length of Cut
3/8 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Cutter Dia. - Machining
3/8"
Cutter Dia.
3/8 in

Details

Number of Flutes
2
Application
For Cast Acrylic, Nylon, PVC
Single End/Double End
Single End
Helix Angle
0 Degrees
End Mill Material
Carbide
List Number
66-000
Grade
High Performance
Cutting Direction
Right Hand
End Style
Square
Type
Straight V-Flute
Item
Solid Router Bit
Cutting Type
Center
End
Single
Finish
Bright (Uncoated)
Measurement System
Inch
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Primary Material Application
Hard Plastic, Soft Plastic
End Mill Application
Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Straight V-Flute
Router Bit End Type
Plain End

Description

Solid Router Bit, Primary Material Application Hard Plastic, Soft Plastic, Straight V-Flute, Inch, 3/8 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.