Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Two Flute Routing End Mill Plunge Point 3"L

  • Mfr # 68-055

  • Zoro # G2690134


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/8"
Number of Flutes
2
Application
For Carbon Graphite, Fiberglass, and Composites
Single End/Double End
Single End
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-055
Zoro #
G2690134
UPC #
094706286875
Country of Origin
United States

Dimensions

Diameter
3/8"
Overall Length
3 in
Length of Cut
7/8 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Cutter Dia. - Machining
3/8"
Corner Radius
0.0050"
Cutter Dia.
3/8 in

Details

Number of Flutes
2
Application
For Carbon Graphite, Fiberglass, and Composites
Single End/Double End
Single End
Helix Angle
0 Degrees
End Mill Material
Polycrystalline Diamond
End Style
Square
Grade
High Performance
End
Single
Cutting Type
Center
List Number
68-000
Type
Straight Flute
Cutting Direction
Right Hand
Item
Solid Router Bit
Finish
Bright (Uncoated)
Primary Material Application
Composite
End Mill Cutting Type
Center Cutting
Cutting Direction - Machining
Right Hand
Measurement System
Inch
End Mill Style
Square
Finish - Machining
Diamond
Drilling Tool Configuration
Individual
End Mill Application
Finishing, Roughing
Material - Machining
Carbide
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Straight Flute
Router Bit End Type
Plain End

Description

Solid Router Bit, Primary Material Application Composite, Straight Flute, Inch, 3/8 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.