Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Onsrud 5/8" Four Flute Routing End Mill Corner Radius 3"L EMC601634

5/8" Four Flute Routing End Mill Corner Radius 3"L (Discontinued)

  • Mfr # EMC601634
  • Zoro # G5488542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC601634
Zoro #
G5488542
UPC #
094713565284
Country of Origin
United States

Dimensions

Diameter
5/8"
Overall Length
3 in
Length of Cut
0.75 in
Dimension Type
Fractional Inch
Radius
0.0300"
Milling Diameter
5/8"
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Corner Radius
0.03 in

Details

Number of Flutes
4
Application
For Machining Aerospace Materials, Stainless Steels, Nickel-Based Alloys And Titanium Alloys
Single End/Double End
Single
Helix Angle
40 Degrees
Cutting Direction
Right Hand
Grade
High Performance
Item
Corner Radius End Mill
End
Single
End Style
Corner Radius
Finish
Tin
Cutting Type
Center
Type
Titanium Variable Index/Roughing, Standard Length
List Number
TVS-4
End Mill Material
Carbide
Cutting Direction - Machining
Right Hand
End Mill Style
Corner-Radius
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Material - Machining
Carbide
End Mill Application
Roughing/Finishing
Finish - Machining
TiN
Material Grade - Machining
High Performance
Primary Material Application ISO Code
M, S
Primary Material Application
Stainless Steel, Titanium
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, TiN, Straight, Inch, 0.03 in, 0.75 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.