Zoro Homepage

5/8" Three Flute Routing End Mill Ball Nose, 4-1/8" Neck

  • Mfr # AMC710738

  • Zoro # G5540157


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Diameter
5/8"
Application
For Aluminum
Single End/Double End
Single
Overall Length
6 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC710738
Zoro #
G5540157
UPC #
094713561729
Country of Origin
United States

Dimensions

Diameter
5/8"
Overall Length
6 in
Length of Cut
0.75 in
Neck Dia.
0.6 in
Neck Length
4.125 in
Radius
0.3120"
Shank Dia.
5/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.625 in

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
End Style
Ball Nose
Item
Ball End Mill
Type
Aluminum Rougher/Finisher, Long Length, Necked
Finish
Bright (Uncoated)
Grade
High Performance
End Mill Application
Roughing
List Number
AFNL-3
End
Single
End Mill Material
Carbide
Shank Type
Straight
Cutting Direction
Right Hand
Cutting Type
Center
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Inch
Material Grade - Machining
High Performance

Description

Ball End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.