Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" Three Flute Routing End Mill Square, 4-1/8" Neck

  • Mfr # AMC710702

  • Zoro # G5638595


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Diameter
5/8"
Application
For Aluminum
Single End/Double End
Single
Overall Length
6 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC710702
Zoro #
G5638595
UPC #
094713561705
Country of Origin
United States

Dimensions

Diameter
5/8"
Overall Length
6 in
Length of Cut
0.75 in
Neck Dia.
0.594 in
Neck Length
4.125 in
Dimension Type
Fractional Inch
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Milling Diameter
5/8"

Details

Number of Flutes
3
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Finish
Bright (Uncoated)
End Style
Square
Item
Square End Mill
List Number
AFNL-3
End Mill Material
Carbide
Type
Aluminum Rougher/Finisher, Long Length, Necked
Grade
High Performance
End
Single
Cutting Direction
Right Hand
Cutting Type
Center
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Measurement System
Inch
End Mill Application
Roughing/Finishing
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Max. Helix Angle
40 Degrees

Description

Square End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.75 in, Overall Length 6 in, Shank Dia. 5/8 in, Neck Dia. 0.594 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.