Zoro Homepage

5/8" Two Flute Routing End Mill Ball Nose, 2-1/8" Neck

  • Mfr # AMC706438

  • Zoro # G5553475


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Diameter
5/8"
Application
For Aluminum
Single End/Double End
Single
Overall Length
4 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC706438
Zoro #
G5553475
UPC #
094713560722
Country of Origin
United States

Dimensions

Diameter
5/8"
Overall Length
4 in
Length of Cut
0.75 in
Neck Dia.
0.6 in
Shank Dia.
5/8 in
Neck Length
2.125 in
Dimension Type
Fractional Inch
Radius
0.3120"
Milling Dia.
0.625 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
End Mill Application
Finishing
End
Single
Item
Ball End Mill
End Style
Ball Nose
Shank Type
Straight
Finish
Bright (Uncoated)
Type
Aluminum Rougher/Finisher, Standard Length, Necked
List Number
AFNS-2
Cutting Direction
Right Hand
End Mill Material
Carbide
Grade
High Performance
Cutting Type
Center
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Finish - Machining
Uncoated
Shank Type - Machining
Weldon Flat
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Material - Machining
Carbide
Measurement System
Inch
Chip-Breaker
Chip-Breaker Not Included

Description

Ball End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.