Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" Two Flute Routing End Mill Ball Nose 4"L

  • Mfr # AMC701088

  • Zoro # G5595021


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Diameter
5/8"
Application
For Aluminum
Single End/Double End
Single
Overall Length
4 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC701088
Zoro #
G5595021
UPC #
094713559733
Country of Origin
United States

Dimensions

Diameter
5/8"
Overall Length
4 in
Length of Cut
1.625 in
Radius
0.3125"
Shank Dia.
5/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.625 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
End Mill Application
Finishing
Shank Type
Straight
Finish
Bright (Uncoated)
End Mill Material
Carbide
Item
Ball End Mill
Cutting Type
Center
End
Single
List Number
AFM-2
Type
Aluminum Rougher/Finisher, Medium Length
Grade
High Performance
End Style
Ball Nose
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Material Grade - Machining
High Performance
Finish - Machining
Uncoated
Material - Machining
Carbide
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through

Description

Ball End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.