Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" Two Flute Routing End Mill Square, 2-1/8" Neck

  • Mfr # AMC706402

  • Zoro # G5635016


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Diameter
5/8"
Application
For Aluminum
Single End/Double End
Single
Overall Length
4 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC706402
Zoro #
G5635016
UPC #
094713560708
Country of Origin
United States

Dimensions

Diameter
5/8"
Overall Length
4 in
Length of Cut
0.75 in
Neck Dia.
0.594 in
Dimension Type
Fractional Inch
Neck Length
2.125 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Milling Diameter
5/8"

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
End
Single
Cutting Direction
Right Hand
Grade
High Performance
Type
Aluminum Rougher/Finisher, Standard Length, Necked
Finish
Bright (Uncoated)
Cutting Type
Center
Item
Square End Mill
End Mill Material
Carbide
List Number
AFNS-2
End Style
Square
Drilling Tool Configuration
Individual
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
End Mill Style
Square
Shank Type - Machining
Straight
End Mill Application
Roughing/Finishing
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Max. Helix Angle
40 Degrees

Description

Square End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.75 in, Overall Length 4 in, Shank Dia. 5/8 in, Neck Dia. 0.594 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.