Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" Two Flute Routing End Mill Square 4"L

  • Mfr # AMC701052

  • Zoro # G5614935


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Diameter
5/8"
Application
For Aluminum
Single End/Double End
Single
Overall Length
4 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMC701052
Zoro #
G5614935
UPC #
094713559719
Country of Origin
United States

Dimensions

Diameter
5/8"
Overall Length
4 in
Length of Cut
1.625 in
Dimension Type
Fractional Inch
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Milling Diameter
5/8"

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Item
Square End Mill
Grade
High Performance
List Number
AFM-2
Type
Aluminum Rougher/Finisher, Medium Length
End Mill Material
Carbide
End Style
Square
End
Single
Cutting Type
Center
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
End Mill Style
Square
Material - Machining
Carbide
Measurement System
Inch
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
End Mill Application
Roughing/Finishing
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Max. Helix Angle
40 Degrees

Description

Square End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1.625 in, Overall Length 4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.