Zoro Homepage

8 mm One Flute Routing End Mill Square 76-mmL

  • Mfr # 63-846

  • Zoro # G5756922


product price: $64.95
/ea

Key Features

Diameter
8.00mm
Number of Flutes
1
Application
For Acrylic, Nylon, PVC, Polycarbonate And Solid Surfaces
Single End/Double End
Single End
Overall Length
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-846
Zoro #
G5756922
UPC #
094713559382
Country of Origin
United States

Dimensions

Diameter
8.00mm
Overall Length
76 mm
Length of Cut
38 mm
Shank Dia.
8 mm
Dimension Type
Metric
Cutter Dia. - Machining
8.00mm
Cutter Dia.
8 mm

Description

Solid Router Bit, Primary Material Application Hard Plastic, Spiral O-Flute Upcut, Metric, 8 mm Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.