Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engraving Tool, Carbide, 0.010 In, 60 Deg

  • Mfr # 37-03

  • Zoro # G1010554


product price: $42.15
/ea

Key Features

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
1/2 in
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-03
Zoro #
G1010554
UPC #
895680001993
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
1/2 in
Split Length
1/100 in
Tip Dia.
0.0100 in
Tip Diameter
0.01 in

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Number of Flutes
1
Single End/Double End
Single
Angle
60 Degrees
Item
Engraving Tool
Cutting Direction
Right Hand
Application
For Wood, Plastic, Aluminum And Solid Surfaces
Finish
Bright (Uncoated)
Material
Solid Carbide
Shape
Half Round
End
Single
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Number of Pieces
1
List Number
37-00
Drilling Tool Configuration
Individual
Tip Angle
30 Degrees
End Mill Application
Finishing
Primary Material Application
Aluminum, Wood
Primary Material Application ISO Code
N, O
Point Type
Tipped Off

Description

Engraving Tool, Single, 30 Degrees , Carbide, Uncoated, Inch, 0.0100 in, 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.