Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engraving Tool, Carbide, 0.060 In, 30 Deg

  • Mfr # 37-31

  • Zoro # G1109823


product price: $43.35
/ea

Key Features

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
1/2 in
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-31
Zoro #
G1109823
UPC #
895680002112
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
1/2 in
Split Length
3/50 in
Tip Dia.
0.0600 in
Tip Diameter
0.06 in

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Number of Flutes
1
Single End/Double End
Single
Shape
Half Round
Cutting Direction
Right Hand
Item
Engraving Tool
Material
Solid Carbide
Application
For Wood, Plastic, Aluminum And Solid Surfaces
Angle
30 Degrees
Finish
Bright (Uncoated)
End
Single
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
List Number
37-20
Number of Pieces
1
Tip Angle
30 Degrees
End Mill Application
Finishing
Primary Material Application
Aluminum, Wood
Primary Material Application ISO Code
N, O
Point Type
Tipped Off

Description

Engraving Tool, Single, 30 Degrees , Carbide, Uncoated, Inch, 0.0600 in, 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.