Zoro Homepage

Router, 1/2" 2 Flute SERF, PCD Tipped

  • Mfr # 68-233

  • Zoro # G7302987


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Overall Length
4 in
Shank Dia.
1/2 in
Finish - Machining
Uncoated
Helix Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-233
Zoro #
G7302987
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
1 in
Cutter Dia.
1/2 in

Details

Item
Solid Router Bit
Number of Flutes
2
Finish - Machining
Uncoated
Helix Angle
0 Degrees
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
List Number
68-200
Primary Material Application ISO Code
O
Cutting Direction - Machining
Right Hand
Router Bit Flute Type
Straight Flute
Measurement System
Inch
End Mill Application
Roughing
Primary Material Application
Composite
Material - Machining
Polycrystalline Diamond
Drilling Tool Configuration
Individual

Description

Solid Router Bit, Primary Material Application Composite, Straight Flute, Inch, 1/2 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.