Zoro Homepage

Router, 1/2", Carbide, ALTiN Coated

  • Mfr # 66-939ALTIN

  • Zoro # G7303048


product price: $184.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Number of Flutes
0
Overall Length
4 in
Shank Dia.
1/2 in
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-939ALTIN
Zoro #
G7303048
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
1 5/8 in
Cutter Dia. - Machining
1/2"
Cutter Dia.
1/2 in

Details

Item
Solid Router Bit
End Mill Style
Square
Number of Flutes
0
Finish - Machining
AlTiN
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
List Number
66-900
Measurement System
Inch
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Primary Material Application
Composite
End Mill Application
Roughing
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
O
Router Bit Flute Type
Diamond Cut
Chip Removal Direction
Downcut/Upcut

Description

Solid Router Bit, Primary Material Application Composite, Diamond Cut, Inch, 1/2 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.