Zoro Homepage

Router, 1/4", Carbide, w/Drill Point TiN

  • Mfr # TIN67-080

  • Zoro # G7302953


product price: $29.89
/ea

Key Features

Number of Flutes
0
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Finish - Machining
TiN
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIN67-080
Zoro #
G7302953
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
Cutter Dia.
1/4 in

Details

Item
Solid Router Bit
Number of Flutes
0
Finish - Machining
TiN
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
List Number
67-000
Measurement System
Inch
End Mill Application
Roughing
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Router Bit Flute Type
Diamond Cut
Drilling Tool Configuration
Individual
Chip Removal Direction
Downcut/Upcut

Description

Solid Router Bit, Diamond Cut, Inch, 1/4 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.