Router, 3/8", Carbide, ALTiN Coated
Mfr # 66-924ALTIN
Zoro # G7303014
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
0
Overall Length
3 in
Shank Dia.
3/8 in
Finish - Machining
AlTiN
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66-924ALTIN
Zoro #
G7303014
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
1 in
Cutter Dia.
3/8 in
Details
Item
Solid Router Bit
Number of Flutes
0
Finish - Machining
AlTiN
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
List Number
66-900
Material - Machining
Carbide
Measurement System
Inch
Primary Material Application
Composite
Primary Material Application ISO Code
O
Cutting Direction - Machining
Right Hand
End Mill Application
Roughing
Router Bit Flute Type
Diamond Cut
Drilling Tool Configuration
Individual
Chip Removal Direction
Downcut/Upcut
Description
Solid Router Bit, Primary Material Application Composite, Diamond Cut, Inch, 3/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.