Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Routing End Mill, Dn Spiral, 1/2, 11/8

  • Mfr # 67-212

  • Zoro # G2842341


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 1/2 in
Shank Dia.
1/2 in
Length of Cut
1 1/8 in
End Mill Material
Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67-212
Zoro #
G2842341
UPC #
895680018328
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Shank Dia.
1/2 in
Length of Cut
1 1/8 in
Dimension Type
Fractional Inch
Diameter
1/2"
Cutter Dia. - Machining
1/2"
Cutter Dia.
1/2 in

Details

End Mill Material
Carbide
Number of Flutes
3
Helix Angle
10 Degrees
List Number
67-200
End
Single
Item
Solid Router Bit
Application
For Phenolic
Cutting Type
Center
Finish
Bright (Uncoated)
Grade
High Performance
Type
Downcut Spiral
End Style
Square
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Single End/Double End
Single End
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
Uncoated
Primary Material Application
Phenolic
End Mill Cutting Type
Center Cutting
End Mill Style
Square
End Mill Application
Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral Downcut
Router Bit End Type
Plain End
Chip Removal Direction
Downcut

Description

Solid Router Bit, Primary Material Application Phenolic, Spiral Downcut, Inch, 1/2 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.