Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Routing End Mill, Down O-Flute, 1/16, 1/4, 2

  • Mfr # 64-000

  • Zoro # G1970412


product price: $54.39
/ea

Key Features

Overall Length
2 in
Shank Dia.
1/8 in
Length of Cut
1/4 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-000
Zoro #
G1970412
UPC #
895680017154
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/8 in
Length of Cut
1/4 in
Diameter
1/16"
Dimension Type
Fractional Inch
Cutter Dia. - Machining
1/16"
Cutter Dia.
1/16 in

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
25 Degrees
List Number
64-000
End
Single
Item
Solid Router Bit
Cutting Direction
Right Hand
Type
Downcut Spiral O-Flute
End Style
Square
Application
For Plastic, Wood, Aluminum, and Solid Surface
Cutting Type
Center
Finish
Bright (Uncoated)
Grade
High Performance
End Mill Style
Square
Primary Material Application
Aluminum, MDF, Plastic, Wood
Material - Machining
Carbide
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
End Mill Application
Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N, O
Router Bit Flute Type
Super Spiral O-Flute
Router Bit End Type
Plain End
Chip Removal Direction
Downcut

Description

Solid Router Bit, Primary Material Application Aluminum, MDF, Plastic, Wood, Super Spiral O-Flute, Inch, 1/16 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.