Zoro Homepage

Routing End Mill, Down O-Flute, 1/4, 1 1/4

  • Mfr # 62-726

  • Zoro # G1821425


product price: $53.59
/ea

Key Features

Overall Length
3 in
Shank Dia.
1/4 in
Length of Cut
1 1/4 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-726
Zoro #
G1821425
UPC #
895680014610
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/4 in
Length of Cut
1 1/4 in
Diameter
1/4"
Dimension Type
Fractional Inch
Cutter Dia. - Machining
1/4"
Cutter Dia.
1/4 in

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
21 Degrees
List Number
62-700
End
Single
Type
Downcut Spiral O-Flute
Item
Solid Router Bit
Cutting Type
Center
Grade
High Performance
Application
For Cast Acrylic, Nylon, PVC
Cutting Direction
Right Hand
End Style
Square
Finish
Bright (Uncoated)
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Material - Machining
Carbide
Single End/Double End
Single End
End Mill Style
Square
Primary Material Application
Hard Plastic
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral O-Flute Downcut
Chip Removal Direction
Downcut
Router Bit End Type
Plain End

Description

Solid Router Bit, Primary Material Application Hard Plastic, Spiral O-Flute Downcut, Inch, 1/4 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.