Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Routing End Mill, Down O-Flute, 1/8, 1/2, 2

  • Mfr # 62-762

  • Zoro # G0735366


product price: $46.79
/ea

Key Features

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
1/2 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-762
Zoro #
G0735366
UPC #
895680014658
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
1/2 in
Diameter
1/8"
Dimension Type
Fractional Inch
Cutter Dia. - Machining
1/8"
Cutter Dia.
1/8 in

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
21 Degrees
List Number
62-750
End
Single
Cutting Direction
Right Hand
Cutting Type
Center
Finish
Bright (Uncoated)
Grade
High Performance
Item
Solid Router Bit
Application
For HDPE, UHMW, ABS, Polycarbonate, Polypropylene
Type
Downcut Spiral O-Flute
End Style
Square
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
Single End/Double End
Single End
Measurement System
Inch
Primary Material Application
Soft Plastic
End Mill Application
Finishing
Material - Machining
Carbide
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral O-Flute Downcut
Chip Removal Direction
Downcut
Router Bit End Type
Plain End

Description

Solid Router Bit, Primary Material Application Soft Plastic, Spiral O-Flute Downcut, Inch, 1/8 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.