Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Routing End Mill, Down O-Flute, 3/8, 1 1/8

  • Mfr # 62-783

  • Zoro # G3234497


product price: $66.15
/ea

Key Features

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
1 1/8 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-783
Zoro #
G3234497
UPC #
895680014719
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
1 1/8 in
Diameter
3/8"
Dimension Type
Fractional Inch
Cutter Dia. - Machining
3/8"
Cutter Dia.
3/8 in

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
21 Degrees
List Number
62-750
End
Single
End Style
Square
Cutting Type
Center
Type
Downcut Spiral O-Flute
Cutting Direction
Right Hand
Application
For HDPE, UHMW, ABS, Polycarbonate, Polypropylene
Finish
Bright (Uncoated)
Item
Solid Router Bit
Grade
High Performance
Primary Material Application
Soft Plastic
Cutting Direction - Machining
Right Hand
End Mill Cutting Type
Center Cutting
Finish - Machining
Uncoated
End Mill Style
Square
Material - Machining
Carbide
End Mill Application
Finishing
Drilling Tool Configuration
Individual
Single End/Double End
Single End
Measurement System
Inch
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral O-Flute Downcut
Router Bit End Type
Plain End
Chip Removal Direction
Downcut

Description

Solid Router Bit, Primary Material Application Soft Plastic, Spiral O-Flute Downcut, Inch, 3/8 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.