Zoro Homepage

Routing End Mill, Down O-Flute, 3/8, 1 1/8

  • Mfr # 64-033

  • Zoro # G0620182


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
1 1/8 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-033
Zoro #
G0620182
UPC #
895680017239
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
1 1/8 in
Dimension Type
Fractional Inch
Diameter
3/8"
Cutter Dia. - Machining
3/8"
Cutter Dia.
3/8 in

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
25 Degrees
List Number
64-000
End
Single
Item
Solid Router Bit
Cutting Type
Center
End Style
Square
Type
Downcut Spiral O-Flute
Cutting Direction
Right Hand
Application
For Plastic, Wood, Aluminum, and Solid Surface
Finish
Bright (Uncoated)
Grade
High Performance
Primary Material Application
Aluminum, MDF, Plastic, Wood
Cutting Direction - Machining
Right Hand
End Mill Style
Square
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Single End
Measurement System
Inch
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N, O
Router Bit Flute Type
Super Spiral O-Flute
Router Bit End Type
Plain End
Chip Removal Direction
Downcut

Description

Solid Router Bit, Primary Material Application Aluminum, MDF, Plastic, Wood, Super Spiral O-Flute, Inch, 3/8 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.