Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Routing End Mill, Downcut, 3/8, 1, 3

  • Mfr # 57-318

  • Zoro # G1497614


product price: $64.29
/ea

Key Features

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
1 in
End Mill Material
Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57-318
Zoro #
G1497614
UPC #
094706457251
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
1 in
Dimension Type
Fractional Inch
Diameter
3/8"
Cutter Dia. - Machining
3/8"
Cutter Dia.
3/8 in

Details

End Mill Material
Carbide
Number of Flutes
2
Helix Angle
30 Degrees
List Number
57-200
End
Single
Grade
High Performance
Cutting Direction
Right Hand
Cutting Type
Center
Finish
Bright (Uncoated)
Application
For Natural Wood, Wood Composites, and Solid Surface
Item
Solid Router Bit
End Style
Square
Type
Downcut Wood Rout
Finish - Machining
Uncoated
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Measurement System
Inch
End Mill Cutting Type
Center Cutting
End Mill Style
Square
End Mill Application
Finishing
Drilling Tool Configuration
Individual
Primary Material Application
MDF, Wood
Single End/Double End
Single End
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral Downcut
Router Bit End Type
Fishtail
Chip Removal Direction
Downcut

Description

Solid Router Bit, Primary Material Application MDF, Wood, Spiral Downcut, Inch, 3/8 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.