Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Routing End Mill, List No 62-790, 1/2 In

  • Mfr # 62-790

  • Zoro # G4074901


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 1/2 in
Shank Dia.
1/2 in
Length of Cut
1 5/8 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-790
Zoro #
G4074901
UPC #
094715662936
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Shank Dia.
1/2 in
Length of Cut
1 5/8 in
Diameter
1/2"
Dimension Type
Fractional Inch
Cutter Dia. - Machining
1/2"
Cutter Dia.
1/2 in

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
21 Degrees
List Number
62-750
End
Square
Item
Solid Router Bit
Cutting Type
Center
End Style
Square
Application
Routing Plastic
End Mill Style
Square
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Primary Material Application
Soft Plastic
Measurement System
Inch
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Single End/Double End
Single End
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral O-Flute Downcut
Router Bit End Type
Plain End
Chip Removal Direction
Downcut

Description

Solid Router Bit, Primary Material Application Soft Plastic, Spiral O-Flute Downcut, Inch, 1/2 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.