Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Routing End Mill, List No 62-824, 4 mm

  • Mfr # 62-824

  • Zoro # G4110066


product price: $44.29
/ea

Key Features

Overall Length
64 mm
Shank Dia.
6 mm
Length of Cut
20 mm
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-824
Zoro #
G4110066
UPC #
094715662776
Country of Origin
United States

Dimensions

Overall Length
64 mm
Shank Dia.
6 mm
Length of Cut
20 mm
Dimension Type
Metric
Diameter
4.00mm
Cutter Dia. - Machining
4.00mm
Cutter Dia.
4 mm

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
21 Degrees
List Number
62-800
End
Square
Application
Routing Plastic
End Style
Square
Cutting Type
Center
Item
Solid Router Bit
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Primary Material Application
Hard Plastic
End Mill Application
Finishing
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
Uncoated
Single End/Double End
Single End
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral O-Flute Downcut
Router Bit End Type
Plain End
Chip Removal Direction
Downcut

Description

Solid Router Bit, Primary Material Application Hard Plastic, Spiral O-Flute Downcut, Metric, 4 mm Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.