Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Routing End Mill, List No 62-715, 5/32 In

  • Mfr # 62-715

  • Zoro # G4157806


product price: $40.99
/ea

Key Features

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
9/16 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-715
Zoro #
G4157806
UPC #
895680014573
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
9/16 in
Dimension Type
Fractional Inch
Diameter
5/32"
Cutter Dia. - Machining
5/32"
Cutter Dia.
5/32 in

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
21 Degrees
List Number
62-700
End
Square
Item
Solid Router Bit
Cutting Type
Center
End Style
Square
Application
Routing Plastic
Measurement System
Inch
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
Material - Machining
Carbide
End Mill Style
Square
End Mill Application
Finishing
Primary Material Application
Hard Plastic
Single End/Double End
Single End
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral O-Flute Downcut
Router Bit End Type
Plain End
Chip Removal Direction
Downcut

Description

Solid Router Bit, Primary Material Application Hard Plastic, Spiral O-Flute Downcut, Inch, 5/32 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.