Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Routing End Mill, List No 62-740, 1/2 In

  • Mfr # 62-740

  • Zoro # G3893032


product price: $186.89
/ea
Free Shipping & Returns

Key Features

Overall Length
3 1/2 in
Shank Dia.
1/2 in
Length of Cut
1 5/8 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-740
Zoro #
G3893032
UPC #
895680014641
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Shank Dia.
1/2 in
Length of Cut
1 5/8 in
Diameter
1/2"
Dimension Type
Fractional Inch
Cutter Dia. - Machining
1/2"
Cutter Dia.
1/2 in

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
21 Degrees
List Number
62-700
End
Square
End Style
Square
Item
Solid Router Bit
Application
Routing Plastic
Cutting Type
Center
Primary Material Application
Hard Plastic
Material - Machining
Carbide
Measurement System
Inch
End Mill Application
Finishing
Drilling Tool Configuration
Individual
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Cutting Direction - Machining
Right Hand
Single End/Double End
Single End
Finish - Machining
Uncoated
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral O-Flute Downcut
Router Bit End Type
Plain End
Chip Removal Direction
Downcut

Description

Solid Router Bit, Primary Material Application Hard Plastic, Spiral O-Flute Downcut, Inch, 1/2 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.