Zoro Homepage

Routing End Mill, List No 62-840, 6 mm

  • Mfr # 62-840

  • Zoro # G3921364


product price: $59.15
/ea

Key Features

Overall Length
76 mm
Shank Dia.
6 mm
Length of Cut
30 mm
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-840
Zoro #
G3921364
UPC #
094715662790
Country of Origin
United States

Dimensions

Overall Length
76 mm
Shank Dia.
6 mm
Length of Cut
30 mm
Diameter
6.00mm
Dimension Type
Metric
Cutter Dia. - Machining
6.00mm
Cutter Dia.
6 mm

Description

Solid Router Bit, Primary Material Application Hard Plastic, Spiral O-Flute Downcut, Metric, 6 mm Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.