Zoro Homepage
This item is Discontinued.
Onsrud Routing End Mill, NCK, 5/8x3/4x6 L, 3 FL, BN AMC716738

Routing End Mill, NCK, 5/8x3/4x6 L, 3 FL, BN (Discontinued)

  • Mfr # AMC716738
  • Zoro # G5756931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC716738
Zoro #
G5756931
UPC #
094713562917
Country of Origin
Unknown

Dimensions

Diameter
5/8"
Overall Length
6.0000 in
Length of Cut
3/4 in
Neck Dia.
0.6000 in
Neck Length
4 1/8 in
Dimension Type
Fractional Inch
Radius
0.3120"
Shank Dia.
5/8 in

Details

Number of Flutes
3
Application
For Aluminum
Helix Angle
40 Degrees
Grade
High Performance
Cutting Direction
Right Hand
Item
Routing End Mill
Type
Aluminum Rougher/Finisher, Long Length, Necked, Thru-Coolant
Finish
Bright (Uncoated)
List Number
AMC
End Style
Ball Nose
End Mill Material
Carbide
Cutting Type
Center
End
Single

Description

Routing End Mill

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.