Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Routing End Mill, O-Flute, 1/2, 1, 3

  • Mfr # 56-650

  • Zoro # G2737086


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1 in
End Mill Material
Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-650
Zoro #
G2737086
UPC #
094706285410
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1 in
Dimension Type
Fractional Inch
Diameter
1/2"
Cutter Dia. - Machining
1/2"
Cutter Dia.
1/2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Helix Angle
0 Degrees
List Number
56-600
End
Single
Application
For Soft and Hard Plastic
Finish
Bright (Uncoated)
End Style
Square
Cutting Type
Center
Item
Solid Router Bit
Grade
High Performance
Cutting Direction
Right Hand
Type
Straight O-Flute
Drilling Tool Configuration
Individual
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Primary Material Application
Hard Plastic, Soft Plastic
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
End Mill Application
Finishing
End Mill Style
Square
Single End/Double End
Single End
Material - Machining
Carbide
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Straight O-Flute
Router Bit End Type
Plain End

Description

Solid Router Bit, Primary Material Application Hard Plastic, Soft Plastic, Straight O-Flute, Inch, 1/2 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.