Zoro Homepage

Routing End Mill, O-Flute, 1/2, 1

  • Mfr # 61-162

  • Zoro # G0375663


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61-162
Zoro #
G0375663
UPC #
895680014207
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1 in
Diameter
1/2"
Dimension Type
Fractional Inch
Cutter Dia. - Machining
1/2"
Cutter Dia.
1/2 in

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
0 Degrees
List Number
61-000P
End
Single
Finish
Bright (Uncoated)
Item
Solid Router Bit
Type
Straight O-Flute
Cutting Direction
Right Hand
Application
For Soft and Hard Plastic
Grade
High Performance
Cutting Type
Center
End Style
Square
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
Primary Material Application
Hard Plastic, Soft Plastic
Finish - Machining
Uncoated
Single End/Double End
Single End
End Mill Style
Square
End Mill Application
Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Straight O-Flute
Router Bit End Type
Plain End

Description

Solid Router Bit, Primary Material Application Hard Plastic, Soft Plastic, Straight O-Flute, Inch, 1/2 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.