Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Routing End Mill, O-Flute, 3/16, 5/8, 2

  • Mfr # 56-618

  • Zoro # G2790182


product price: $41.35
/ea

Key Features

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
5/8 in
End Mill Material
Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-618
Zoro #
G2790182
UPC #
895680010247
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
5/8 in
Dimension Type
Fractional Inch
Diameter
3/16"
Cutter Dia. - Machining
3/16"
Cutter Dia.
3/16 in

Details

End Mill Material
Carbide
Number of Flutes
2
Helix Angle
0 Degrees
List Number
56-600
End
Single
Cutting Type
Center
Cutting Direction
Right Hand
End Style
Square
Application
For Soft and Hard Plastic
Item
Solid Router Bit
Type
Straight O-Flute
Grade
High Performance
Finish
Bright (Uncoated)
Drilling Tool Configuration
Individual
End Mill Style
Square
Single End/Double End
Single End
End Mill Application
Finishing
Material - Machining
Carbide
Primary Material Application
Hard Plastic, Soft Plastic
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Measurement System
Inch
End Mill Cutting Type
Center Cutting
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Straight O-Flute
Router Bit End Type
Plain End

Description

Solid Router Bit, Primary Material Application Hard Plastic, Soft Plastic, Straight O-Flute, Inch, 3/16 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.