Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Routing End Mill, O-Flute, 5/32, 9/16, 2

  • Mfr # 61-052

  • Zoro # G1628216


product price: $46.99
/ea

Key Features

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
9/16 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61-052
Zoro #
G1628216
UPC #
895680013958
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
9/16 in
Diameter
5/32"
Dimension Type
Fractional Inch
Cutter Dia. - Machining
5/32"
Cutter Dia.
5/32 in

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
0 Degrees
List Number
61-000P
End
Single
End Style
Square
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Cutting Type
Center
Application
For Soft and Hard Plastic
Item
Solid Router Bit
Grade
High Performance
Type
Straight O-Flute
Primary Material Application
Hard Plastic, Soft Plastic
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Finish - Machining
Uncoated
Single End/Double End
Single End
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Straight O-Flute
Router Bit End Type
Plain End

Description

Solid Router Bit, Primary Material Application Hard Plastic, Soft Plastic, Straight O-Flute, Inch, 5/32 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.