Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Routing End Mill, Spiral O, 1/4, 7/8, 2 1/2

  • Mfr # 65-025

  • Zoro # G1950286


product price: $69.02
/ea

Key Features

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
7/8 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-025
Zoro #
G1950286
UPC #
895680017338
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
7/8 in
Diameter
1/4"
Dimension Type
Fractional Inch
Cutter Dia. - Machining
1/4"
Cutter Dia.
1/4 in

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
25 Degrees
List Number
65-000
End
Single
Grade
High Performance
Cutting Type
Center
End Style
Square
Application
For Plastic, Wood, Aluminum, and Solid Surface
Item
Solid Router Bit
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Type
Upcut Spiral O-Flute
Primary Material Application
Aluminum, MDF, Plastic, Wood
Finish - Machining
Uncoated
Material - Machining
Carbide
Drilling Tool Configuration
Individual
End Mill Cutting Type
Center Cutting
Measurement System
Inch
End Mill Style
Square
Cutting Direction - Machining
Right Hand
Single End/Double End
Single End
End Mill Application
Finishing
Material Grade - Machining
High Performance
Router Bit Flute Type
Super Spiral O-Flute
Primary Material Application ISO Code
N, O
Router Bit End Type
Plain End
Chip Removal Direction
Upcut

Description

Solid Router Bit, Primary Material Application Aluminum, MDF, Plastic, Wood, Super Spiral O-Flute, Inch, 1/4 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.