Zoro Homepage

Routing End Mill, Up O-Flute, 1/16, 1/4, 2

  • Mfr # 63-750

  • Zoro # G0864053


product price: $46.99
/ea

Key Features

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
1/4 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-750
Zoro #
G0864053
UPC #
895680016157
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
1/4 in
Diameter
1/16"
Dimension Type
Fractional Inch
Cutter Dia. - Machining
1/16"
Cutter Dia.
1/16 in

Description

Solid Router Bit, Primary Material Application Soft Plastic, Spiral O-Flute Upcut, Inch, 1/16 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.