Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Routing End Mill, Up O Flute, 1/2, 1 1/4, 4

  • Mfr # 52-702

  • Zoro # G3194597


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
1 1/4 in
End Mill Material
Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52-702
Zoro #
G3194597
UPC #
895680009203
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
1 1/4 in
Dimension Type
Fractional Inch
Diameter
1/2"
Cutter Dia. - Machining
1/2"
Cutter Dia.
1/2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Helix Angle
22 Degrees
List Number
52-700
End
Single
Cutting Direction
Right Hand
Grade
High Performance
End Style
Square
Item
Solid Router Bit
Type
Upcut Spiral O-Flute
Finish
Bright (Uncoated)
Application
For HDPE, UHMW, ABS, Polycarbonate, Polypropylene
Cutting Type
Center
Drilling Tool Configuration
Individual
Single End/Double End
Single End
Cutting Direction - Machining
Right Hand
Measurement System
Inch
End Mill Cutting Type
Center Cutting
Primary Material Application
Foam, Soft Plastic, Wood
End Mill Application
Finishing
Material - Machining
Carbide
Finish - Machining
Uncoated
End Mill Style
Square
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral O-Flute Upcut
Chip Removal Direction
Upcut
Router Bit End Type
Plain End

Description

Solid Router Bit, Primary Material Application Foam, Soft Plastic, Wood, Spiral O-Flute Upcut, Inch, 1/2 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.