Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Routing End Mill, Up O-Flute, 1/4, 1 1/4

  • Mfr # 63-776

  • Zoro # G1216372


product price: $52.89
/ea

Key Features

Overall Length
3 in
Shank Dia.
1/4 in
Length of Cut
1 1/4 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-776
Zoro #
G1216372
UPC #
895680016270
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/4 in
Length of Cut
1 1/4 in
Dimension Type
Fractional Inch
Diameter
1/4"
Cutter Dia. - Machining
1/4"
Cutter Dia.
1/4 in

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
21 Degrees
List Number
63-750
End
Single
Finish
Bright (Uncoated)
Type
Upcut Spiral O-Flute
Cutting Direction
Right Hand
Cutting Type
Center
Grade
High Performance
End Style
Square
Item
Solid Router Bit
Application
For HDPE, UHMW, ABS, Polycarbonate, Polypropylene
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
End Mill Style
Square
Material - Machining
Carbide
Measurement System
Inch
Single End/Double End
Single End
Finish - Machining
Uncoated
Primary Material Application
Soft Plastic
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral O-Flute Upcut
Chip Removal Direction
Upcut
Router Bit End Type
Plain End

Description

Solid Router Bit, Primary Material Application Soft Plastic, Spiral O-Flute Upcut, Inch, 1/4 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.