Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Routing End Mill, Up Spiral, 1/4, 3/8, 2 1/2

  • Mfr # 66-086

  • Zoro # G1708244


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
3/8 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-086
Zoro #
G1708244
UPC #
895680017482
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
3/8 in
Diameter
1/4"
Dimension Type
Fractional Inch
Cutter Dia. - Machining
1/4"
Cutter Dia.
1/4 in

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
22 Degrees
List Number
66-000
End
Single
Application
For Soft and Hard Plastic
Cutting Direction
Right Hand
Cutting Type
Center
Grade
High Performance
Type
Upcut Spiral O-Flute
End Style
Square
Finish
Bright (Uncoated)
Item
Solid Router Bit
Cutting Direction - Machining
Right Hand
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Primary Material Application
Hard Plastic, Soft Plastic
Single End/Double End
Single End
Finish - Machining
Uncoated
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Measurement System
Inch
End Mill Application
Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral O-Flute
Router Bit End Type
Plain End
Chip Removal Direction
Upcut

Description

Solid Router Bit, Primary Material Application Hard Plastic, Soft Plastic, Spiral O-Flute, Inch, 1/4 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.